Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SureDry Cabinet with 14 Endoscope Tracking System and Dri-Scope Aid, Stainless, Key Lock

  • Mfr # SCSS8036TD-T3316D

  • Zoro # G414561835


product price: $38,849.99
/ea
Additional $385.00 delivery surcharge applies per item.
See details

Key Features

Width
36 in
Depth
24 in
Material
Stainless Steel
Includes
Dri-Scope Aid® internal lumen drying system, Touch-screen tablet to control Dri-Scope tracking system, Hepa-filtered fan system
For Use With
Endoscopes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSS8036TD-T3316D
Zoro #
G414561835
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
24 in

Details

Material
Stainless Steel
Includes
Dri-Scope Aid® internal lumen drying system, Touch-screen tablet to control Dri-Scope tracking system, Hepa-filtered fan system
For Use With
Endoscopes

Description

Harloffs standard SureDry cabinet provides positive pressure, HEPA filtered air to quickly dry the exterior of freshly rinsed endoscopes during reprocessing. When coupled with the Dri-Scope Aid system, Harloffs scope cabinet also uses simple-to-attach scope connectors to send forced air through all endoscope channels to make sure that both interior and exterior surfaces are properly dried. This next generation Trackerin endoscope tracking system from Dri-Scope Aid adds yet another component, the ability to monitor the drying process and to display staff check-ins/check-outs and other scope functions using a built in touch tablet that is configured to your scope inventory and ready to run immediately on cabinet delivery. This Trackerin system also includes a customizable hang time monitor with an intelligent automated scheduler that vents a cycle of air through all dry endoscopes as long as they remain checked into the system. Other capabilities of this smart endoscope drying and tracking cabinet include inventory overviews at a glance, customizable drying options with unique settings for each scope and downloadable export files available for endoscope management, user lists and more. This complete endoscope tracking system helps to meet or exceed AORN, SGNA and AAMI guidelines including ANSI/AAMI ST91:2021 updated guidelines when included as part of your endoscope reprocessing workflow.


  • • Positive pressure fully redundant fan system
  • • Unit features three intake fans and two exhaust fans
  • • Holds 14 scopes with secure adjustable mounting system
  • • Digital display maintains a list of scopes by drying status, with displays of scope processing times
  • • Includes default or customizable settings and drying options unique to each endoscope
  • • Scope tracker maintains records of scope drying events, user access, check-ins and check-outs
  • • Significantly improves drying of internal channels
  • • Provides constant air delivery through all internal endoscope channels
  • • Works with all major endoscope brands
  • • Hands-free operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.