Zoro Homepage

SureDry High Volume 16 Scope Cabinet with Dri-Scope Aid, E-Lock

  • Mfr # SC8044DREDP-DSS3316

  • Zoro # G801864570


product price: $27,459.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Width
44 in
Depth
24 in
Height
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC8044DREDP-DSS3316
Zoro #
G801864570
UPC #
-
Country of Origin
United States

Dimensions

Width
44 in
Depth
24 in
Height
93 in

Description

Harloff’s SC8044DREDP-DSS3316 internal lumen scope drying cabinet is the industry’s most spacious scope cabinet that allows for easy hanging and retrieval of all types of endoscopes. Each sizeable cabinet can hold up to 16 endoscopes behind its tempered glass double doors thanks to Harloff’s secure adjustable mounting system. The industry’s only unit with 3 intake and 2 exhaust fans, the cabinet’s positive pressure fully redundant fan system utilizes a HEPA filter that removes 99.7% of particulates to ensure all scopes are kept as clean as possible. Fan run times are fully adjustable and reactivated each time a cabinet door is closed. A keyless electronic pushbutton lock is the standard locking option for this heat sealed powder coat steel cabinet, however multiple lock options are available including badge entry.


  • • Industries most spacious scope cabinet allows for easy hanging and retrieval of all scope types
  • • Positive pressure fully redundant fan system
  • • Industries only unit with 3 intake and 2 exhaust fans
  • • HEPA filter removes 99.7% of particulates, 0.03 Microns
  • • Holds 16 scopes with our secure adjustable mounting system
  • • Replaceable HEPA Filter system without removal of scopes
  • • Medical grade electrical system
  • • Significantly improves drying of internal channels
  • • Provides constant air delivery through all internal endoscope channels
  • • Works with all major endoscope brands

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.