Zoro Homepage

SureDry High Volume 16 Scope Cabinet with Dri-Scope Aid, Stainless, E-Lock

  • Mfr # SCSS8044DREDP-DSS3316

  • Zoro # G101864423


product price: $30,659.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Width
44 in
Depth
24 in
Height
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSS8044DREDP-DSS3316
Zoro #
G101864423
UPC #
-
Country of Origin
United States

Dimensions

Width
44 in
Depth
24 in
Height
93 in

Description

With increased storage capacity and maximum manueverability for the attachment and removal of scopes, the High Volume 16-scope cabinet cabinet from Harloff is the ideal endoscope cabinet storage and drying solution for busy gastroenterology facilities. The cabinet features increased spacing between scope holders, a positive pressure HEPA filtered drying system with an unmatched three intake fans and two exhaust fans, an easy to replace filter system without needing to open the cabinet doors and the industry leading internal lumen drying system, Dri-Scope Aid®. This combination provides facilities with the assurance that they will be able to meet all current and anticipated future guidelines for external and internal drying of endoscopes, providing their patients the best possible assurance of infection prevention. The Dri-Scope Aid® system, paired with the SureDry High Volume Endoscope Storage and Drying Cabinet, provides a complete drying system for your facility.


  • • Significantly improves drying of internal channels
  • • HEPA filter offers a 99.97% retention rate of particles that have a size> 0.3μm
  • • Provides constant air delivery through all internal endoscope channels
  • • Industries most spacious scope cabinet allows for easy hanging and retrieval of all scope types
  • • Positive pressure fully redundant fan system
  • • Industries only unit with 3 intake and 2 exhaust fans
  • • Fan run time is fully adjustable and activated each time cabinet is closed
  • • Hands-free operation
  • • Works with all major endoscope brands
  • • Dries 1 to 16 endoscopes

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.