Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SureDry High Volume 16 Scope Drying Cabinet, Key Lock

  • Mfr # SC8044DRDP

  • Zoro # G601864510


product price: $8,339.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Width
44 in
Depth
24 in
Height
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC8044DRDP
Zoro #
G601864510
UPC #
-
Country of Origin
United States

Dimensions

Width
44 in
Depth
24 in
Height
93 in

Description

There’s no better scope cabinet for high-volume scope reprocessing areas than the SC8044DRDP high capacity endoscope cabinet from Harloff. SureDry cabinets are positive pressure scope cabinets, with 3 intake and 2 exhaust fans creating a fully redundant circulation system. This push/pull design creates a vortex of air that flows through the cabinet ensuring maximum drying efficiency. Fan run time is fully adjustable and the HEPA filters remove 99.7% of particulates before entering the cabinet. The incredibly spacious positive pressure scope cabinet allows for easy hanging and retrieval of up to 16 scopes of all scope types. Built with heat-sealed, powder coat steel using tempered glass, double doors and a medical grade electrical system. Multiple locking options and optional dimmable LED lighting is also available.


  • • Industries most spacious scope cabinet allows for easy hanging and retrieval of all scope types
  • • Meets or exceeds Joint commission, AORN, SGNA, and AAMI guidelines
  • • Positive pressure fully redundant fan system
  • • Industries only unit with 3 intake and 2 exhaust fans
  • • Fan run time is fully adjustable and activated each time cabinet is closed
  • • HEPA filter removes 99.7% of particulates, 0.03 Microns
  • • Industry first replaceable HEPA Filter system without removal of scopes
  • • Holds 16 scopes with secure adjustable mounting system
  • • Medical grade electrical system
  • • Tempered glass double doors

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.