Zoro Homepage

SureDry High Volume 16 Scope Drying Cabinet, Stainless, E-Lock

  • Mfr # SCSS8044DREDP

  • Zoro # G501864474


product price: $12,041.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Width
44 in
Depth
24 in
Height
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSS8044DREDP
Zoro #
G501864474
UPC #
-
Country of Origin
United States

Dimensions

Width
44 in
Depth
24 in
Height
93 in

Description

This stainless steel scope cabinet features a positive pressure fully redundant HEPA filtered fan system with three intake and two exhaust fans, which meets AAMI and AORN guidelines for positive pressure and also ensures forced drying and equal levels across each and every scope across it’s full length. This high volume stainless steel scope cabinet is the industries most spacious scope cabinet, and can be set up in 16-scope or 8-scope formats for easy hanging and retrieval of all scope types. This scope cabinet is made in the USA of stainless steel, commonly used in the manufacturing of medical devices due to its rust and corrosion resistance, anti-bacterial properties and ease of cleaning and sterilization. Each cabinet features top loading HEPA filters that can be replaced without opening the cabinet, easy to clean surfaces and drip tray, a twelve year manufacturers warranty and optional overhead LED lighting.


  • • Industries most spacious scope cabinet allows for easy hanging and retrieval of all scope types
  • • Meets or exceeds Joint commission, AORN, SGNA, and AAMI guidelines
  • • Positive pressure fully redundant fan system
  • • Industries only unit with 3 intake and 2 exhaust fans
  • • Fan run time is fully adjustable and activated each time cabinet is closed
  • • HEPA filter removes 99.7% of particulates, 0.03 Microns
  • • Industry first replaceable HEPA Filter system without removal of scopes
  • • Holds 16 scopes with secure adjustable mounting system
  • • Medical grade electrical system
  • • Tempered glass double doors

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.