Zoro Homepage

SureDry High Volume 16 Scope Drying Cabinet, Stainless, Key Lock

  • Mfr # SCSS8044DRDP

  • Zoro # G201864453


product price: $9,949.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Width
44 in
Depth
24 in
Height
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSS8044DRDP
Zoro #
G201864453
UPC #
-
Country of Origin
United States

Dimensions

Width
44 in
Depth
24 in
Height
93 in

Description

The new standard for endoscope drying and storage cabinets is here with the SCSS8044DRDP SureDry cabinet from Harloff. This endoscope cabinet is made with stainless steel, commonly used in the manufacturing of medical devices due to its rust/corrosion resistance, anti-bacterial properties and ease of cleaning and sterilization. This spacious stainless steel endoscope cabinet allows for easy hanging and retrieval of up to 16 scopes for all scope types. SureDry cabinets are positive pressure scope cabinets with 3 intake and 2 exhaust fans that combine to create a fully redundant circulation system that removes 99.7% of particulates thanks to the system’s HEPA filter. Built with tempered glass double doors and a medical grade electrical system, this cabinet features multiple locking options and optional dimmable overhead LED lighting.


  • • Industries most spacious scope cabinet allows for easy hanging and retrieval of all scope types
  • • Meets or exceeds Joint commission, AORN, SGNA, and AAMI guidelines
  • • Positive pressure fully redundant fan system
  • • Simple “Plug and Play" upgradeable with Dri-Scope Aid®, industry leading internal lumen drying system
  • • Industries only unit with 3 intake and 2 exhaust fans
  • • Fan run time is fully adjustable and activated each time cabinet is closed
  • • HEPA filter removes 99.7% of particulates, 0.03 Microns
  • • Industry first replaceable HEPA Filter system without removal of scopes
  • • Holds 16 scopes with secure adjustable mounting system
  • • Medical grade electrical system

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.