Zoro Homepage

SureDry High Volume Smart 16 Scope Cabinet with Tracking and Dri-Scope Aid, Key Lock

  • Mfr # SC8044TD-T3316D

  • Zoro # G314561843


product price: $35,949.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Width
44 in
Depth
24 in
Material
Steel
Includes
Dri-Scope Aid® internal lumen drying system, Touch-screen tablet to control Dri-Scope tracking system, Hepa-filtered fan system
For Use With
Endoscopes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC8044TD-T3316D
Zoro #
G314561843
UPC #
-
Country of Origin
United States

Dimensions

Width
44 in
Depth
24 in

Details

Material
Steel
Includes
Dri-Scope Aid® internal lumen drying system, Touch-screen tablet to control Dri-Scope tracking system, Hepa-filtered fan system
For Use With
Endoscopes

Description

This spacious smart scope cabinet with a sixteen scope capacity uses a push/pull design creating a vortex of HEPA filtered air that flows through the cabinet ensuring maximum drying efficiency. This positive pressure system is powered by three intake fans and two exhaust fans creating a fully redundant circulation system. The addition of Dri-Scope Aid, the industry leading internal lumen drying system, provides constant delivery of HEPA filtered air through all internal endoscope channels using simple to attach individual disposable scope connectors. The next generation Trackerin unit is a flexible endoscope tracking system that monitors scope status, check-ins and check-outs made by your staff, scope hang times and provides customizable drying options with unique settings for each scope. Other features that make this a truly smartin scope cabinet include an intelligent scheduler, automated reminders for filter and tubing replacement, user access restrictions by passcode and optional integrations with Bluetooth or barcode readers sold separately. The color touchscreen is built into the smart scope cabinet body and provides scope details at a glance with downloadable export files available for endoscope management, user lists and more. This flexible endoscope tracking system helps to meet or exceed AORN, SGNA and AAMI guidelines including ANSI/AAMI ST91:2021 updated guidelines when included as part of your endoscope reprocessing workflow.


  • • Positive pressure fully redundant fan system
  • • Unit features three intake fans and two exhaust fans
  • • Holds 16 scopes with secure adjustable mounting system
  • • Digital display maintains a list of scopes by drying status, with displays of scope processing times
  • • Includes default or customizable settings and drying options unique to each endoscope
  • • Scope tracker maintains records of scope drying events, user access, check-ins and check-outs
  • • Significantly improves drying of internal channels
  • • Provides constant air delivery through all internal endoscope channels
  • • Works with all major endoscope brands
  • • Hands-free operation

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.