Zoro Homepage

SureDry Pass Through Scope Cabinet, 10-Scope Capacity, Key Lock

  • Mfr # SC80WTDRDP-10

  • Zoro # G808045385


product price: $8,868.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Width
41
Depth
28
Height
93.25
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC80WTDRDP-10
Zoro #
G808045385
UPC #
-
Country of Origin
United States

Dimensions

Width
41
Depth
28
Height
93.25

Details

Material
Steel

Description

Designed to connect to the wall between your reprocessing room and your procedure room, this double sided pass through scope cabinet provides drying capabilities and quick access for up to ten endoscopes. An in-wall scope cabinet system provides a central location for scopes to be dried after sterilization and disinfection, creating a single dirty-to-clean workflow for all endoscopes. This double doored scope cabinet features a positive pressure, fully redundant fan system with four intake fans and two exhaust fans. This push/pull design creates a vortex of HEPA filtered air that flows through the cabinet ensuring maximum drying efficiency. Fans automatically kick on when both doors are closed and have adjustable run times. Other features include drip trays on both sides of the cabinet, a medical-grade electrical system, a replaceable filter system and a walk through platform in the base. Multiple locking options, multiple color options (including stainless steel) and multiple scope configurations are available to match your facility requirements. Pass through scope cabinets, rather than stand alone models, are the preferred style in many facilities and this SureDry scope cabinet meets and exceeds all current JC, AORN, SGNA and AAMI Guidelines.


  • • Double sided pass through cabinet allows access between both procedure and reprocessing rooms
  • • In-wall system with multiple available locking options
  • • Positive pressure fully redundant fan system
  • • Industries only unit with 4 intake and 2 exhaust fans
  • • Fan run time is fully adjustable and activated each time cabinet is closed
  • • HEPA filter removes 99.7% of particulates, 0.03 Microns
  • • Easy to clean removable dual drip trays
  • • Holds 10 scopes with our secure adjustable mounting system
  • • Replaceable HEPA Filter system without removal of scopes
  • • Medical grade electrical system

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.