Zoro Homepage

Tall Anesthesia Cart, Medium Width, Five Drawers, Standard Key Lock

  • Mfr # MDS2430K15

  • Zoro # G001864547


product price: $1,559.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
30 in
Depth
22 in
Height
43.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS2430K15
Zoro #
G001864547
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
22 in
Height
43.75 in

Description

M-Series anesthesia carts strike the perfect balance between security, customizability and organization. Security comes with your choice of locking options, from a simple key lock to advanced solutions with HID compatible badge entry, user logging and wireless updates. Customization comes from your choice of drawer configuration, your choice of height and width and your choice of drawer and body color. Organization comes with your choice of additional drawer trays, dividers and other accessory options to hold all your anesthesia carts medications, supplies and equipment. Combine this inside a durable, efficiently built anesthesia cart that can withstand the toughest daily use and you have the M-Series from Harloff.


  • • Sturdy, uni-body steel construction
  • • Key lock with two keys
  • • Durable scratch resistant heat sealed powder coat finish
  • • Full extension drawers slides for easy access
  • • Body has pre-threaded accessory mounting holes
  • • Antimicrobial plastic top, removable
  • • Ergonomic side push handles can be mounted on either side
  • • 30" of vertical drawer space
  • • Cart is delivered assembled
  • • Industry only fully curved protective bumper

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.