Tall Anesthesia Cart with MD30-ANS3 Package, Standard Width, Six Drawers, Key Lock

  • Mfr # MDS3030K16+MD30-ANS3

  • Zoro # G821857118


product price: $3,799.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS3030K16+MD30-ANS3
Zoro #
G821857118
UPC #
-
Country of Origin
United States

Description

This advanced anesthesia cart with accessories is designed to help prepare anesthesiologists for any needs they may encounter while treating their patients. Featuring a standard-sized 30 in wide cabinet, this heavy-duty steel cart also offers 30 in of vertical drawer space spread among six spacious drawers where a multitude of essential anesthesia tools and supplies can be stored. Cart contents are kept safe and secure by a standard key lock that comes with two separate keys. This cart comes with Harloff’s most elaborate anesthesia accessory package consisting of multiple drawer dividers, a waste and sharps container, a 3-tier back rail system that other accessories can be affixed to, a large utility basket and much more. In addition to its substantial accessory package, other key features of this advanced anesthesia cart with accessories include: a white antimicrobial plastic top, ergonomic push handles, 5 in ball-bearing Tente casters, full-extension drawer slides, drawer pulls and protective stabilizing pontoon bumpers. Whether you work in a hospital, surgery center, private practice or any other anesthesia administering office, this cart is sure to be an instant upgrade to your current anesthesia storage solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.