Tall Medical Equipment Cart with Height Adjustable Overhead Shelves, Six Drawers, Key Lock

  • Mfr # MDS3030K06+MD30-ADJSHLF2-XBAR
  • Zoro # G508045364
product price: 
$
2,309.99
/ea
Free Shipping & Returns

Key Features

Width
36.75 in
Depth
22 in
Height
43.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MDS3030K06+MD30-ADJSHLF2-XBAR
Zoro #
G508045364
UPC #
-
Country of Origin
United States

Dimensions

Width
36.75 in
Depth
22 in
Height
43.75 in

Description

Designed to hold a lightweight computer monitor, medical instruments, a printer or other light equipment, this medical equipment cart combines the mobility and secure storage of a Harloff cart with two overhead shelves that adjust in height to match the specifications of your workstation. Each shelf measures approximately 14′′ x 27′′, can hold up to thirty pounds and is easily mounted to pre-drilled holes on the rear of your cart with just a screwdriver. The cart itself is modular and highly customizable: features such as drawer configuration, locking style, drawer and body color and additional mounted accessory options are also available. This M-Series medical equipment cart with height adjustable shelves has it all premium 5′′ Tente® casters, fully curved protective bumpers, full extension drawer slides, antimicrobial tops, durable steel construction, easy to clean and sterilize heat sealed powder coat exteriors and a robust twelve year manufacturers warranty. This mobile medical equipment cart blends storage space and medical-grade functionality with an easy to use, adjustable system for your valuable workspace.


  • • Comes with key lock with two keys, but several other locking options are available
  • • Sturdy, uni-body steel construction
  • • Durable scratch resistant heat sealed powder coat finish
  • • Features two overhead shelves that adjust in height to match the specifications of your workstation
  • • Full extension drawers slides for easy access
  • • Industry only fully curved protective bumper
  • • Antimicrobial plastic top, removable
  • • Ergonomic side push handles can be mounted on either side
  • • 30" of vertical drawer space
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters

Ratings & reviews