Tall Medical Pediatric Emergency Cart, Standard Width, Nine Drawers

  • Mfr # MDS3030B09PED-EMG

  • Zoro # G401864437


product price:  $2,859.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Width
36.75 in
Depth
22 in
Height
43.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS3030B09PED-EMG
Zoro #
G401864437
UPC #
-
Country of Origin
United States

Dimensions

Width
36.75 in
Depth
22 in
Height
43.75 in

Description

The M-Series medical pediatric emergency cart is specifically designed for treating young patients in emergency situations. The included IV pole, oxygen tank holder, cardiac board, drop shelf and utility hooks ensure you have all the necessary emergency equipment within reach if a pediatric emergency begins. The drawers are color coded in the style of Broselow pediatric emergency carts, allowing each drawer to be stocked with age-appropriate supplies and medicines. M-Series medical pediatric emergency carts also feature ergonomic side handles, comfort drawer pulls and a standard antimicrobial top. Break-away lock bars protect each individual drawer from tampering, and let you know when a drawer is in need of restocking. M-Series medical pediatric emergency carts are the perfect out-of-the-box solution for most pediatric wings, but are also easily customized to fit unique requirements.


  • • Sturdy, uni-body steel construction
  • • Tall cabinet with separate breakaway locks on each drawer
  • • Cart is designed to be compatible with popular pediatric color coding systems
  • • Full extension drawers slides for easy access
  • • Industry only fully curved protective bumper
  • • Fully customizable drawer configurations
  • • Durable scratch resistant hard baked powder coat finish
  • • Ergonomic side push handles can be mounted on either side
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster & 2 braking casters
  • • Antimicrobial plastic top, removable

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.