Tall Medical Treatment Cart, Standard Width, Six Drawers, Electronic Keypad Lock

  • Mfr # MDS3030EKC06

  • Zoro # G501864573


product price:  $2,869.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Width
36.75 in
Depth
22 in
Height
43.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS3030EKC06
Zoro #
G501864573
UPC #
-
Country of Origin
United States

Dimensions

Width
36.75 in
Depth
22 in
Height
43.75 in

Description

Improve medical outcomes by having all the supplies for wound care and other general patient needs in one well-organized medical treatment cart. This M-Series cart features easy access, full extension drawer slides, fully customizable drawer configurations and a twelve year manufacturer’s warranty. Made with a durable, scratch resistant and easy to clean cart body, the 5" quiet rolling Tente® casters and ergonomic push handles also make this cart stand out. Use this medical treatment cart to store your medicine, saline, and other supplies for efficient and effective application of treatments to those under your care, or customize your cart even further with a wide array of accessory options.


  • • Sturdy, uni-body steel construction
  • • Electronic locking cart with keypad access and Key Lock override
  • • Drawers automatically re-lock after access (pre-set or programmed time)
  • • Durable scratch resistant heat sealed powder coat finish
  • • Full extension drawers slides for easy access
  • • Antimicrobial plastic top, removable
  • • Ergonomic side push handles can be mounted on either side
  • • 30" of vertical drawer space
  • • Industry only fully curved protective bumper
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.