Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tall Narcotics Cabinet, Locking Outer Door, Locking Inner Door

  • Mfr # NC24C16-DT2

  • Zoro # G501864450


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Depth
8 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC24C16-DT2
Zoro #
G501864450
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Depth
8 in
Height
24 in

Description

Powerful or addictive medications should be properly stored in a DEA approved narcotic safe with limited access to staff to prevent unauthorized use. Harloff’s NC24C16-DT2 is a tall double lock narcotics cabinet that is specially engineered to store a wide range of narcotics to help prevent harmful drugs from falling into the wrong hands. This narcotic cabinet with double lock double door construction features an inner and outer door with one high security, pick-resistant tubular lock on each door. Constructed from heavy duty 20 gauge steel, each beige cabinet features a vertical orientation with dimensions of 24′′ H x 16′′ W x 8′′ D and also comes with two internal adjustable or removable shelves. Every cabinet also features mounting hardware and predrilled holes in its back for easily affixing it to a wall or other solid surface. Help ensure that narcotics at your offices are dispensed only to the patients who need them with this Harloff narcotic cabinet with double lock double door design! This narcotics cabinet fully meets DEA guidelines for the secure storage of Schedule I and II controlled substances provided that the cabinet is bolted to a wall, floor or other solid, non-mobile surface and provided that other guidelines are followed.


  • • Heavy duty 20 gauge steel construction
  • • Dual inner door and outer door construction
  • • Two high security pick-resistant tubular locks
  • • Four keys per lock included
  • • Unique lock sequences – all cabinets are keyed differently
  • • Full length stainless steel pinned door hinge prevents pin removal
  • • Two adjustable and removable shelves with the choice of 4 shelf locations
  • • Predrilled holes in the back for mounting on a wall, cabinet or other solid surface (wall mounting hardware included)
  • • Durable heat sealed powder coat finish

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.