Zoro Homepage

Tall Pediatric Crash Cart, Standard Width, Nine Drawers

  • Mfr # MDS3030B09PED

  • Zoro # G601864459


product price: $2,419.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Width
36.75 in
Depth
22 in
Height
43.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS3030B09PED
Zoro #
G601864459
UPC #
-
Country of Origin
United States

Dimensions

Width
36.75 in
Depth
22 in
Height
43.75 in

Description

The M-Series pediatric crash cart is designed for treating pediatric emergencies by using a multi-colored drawer labeling system comparable to the Broselow color coding method. This allows medical staff to quickly respond to life-threating emergencies in their pediatric patients by accessing age-appropriate medications and supplies. Break-away lock bars ensure that drawers are kept loaded until needed, ready to restock with your facility’s pediatric crash cart requirements after each use. M-Series pediatric crash carts also feature ergonomic side handles, comfort drawer pulls and a standard antimicrobial top to make things easier for your staff and to help support infection control initiatives. The M-Series pediatric crash cart is designed and built to meet the needs of today’s healthcare market.


  • • Tall cabinet with separate breakaway locks on each drawer
  • • Cart is designed to be compatible with popular pediatric color coding systems
  • • Full extension drawers slides for easy access
  • • Industry only fully curved protective bumper
  • • Fully customizable drawer configurations
  • • Durable scratch resistant hard baked powder coat finish
  • • Ergonomic side push handles can be mounted on either side
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster & 2 braking casters
  • • Antimicrobial plastic top, removable
  • • Painted steel break-away lock bar

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.