Zoro Homepage

Tall Savary Dilator Storage Cart with Key Lock

  • Mfr # DSC24TK

  • Zoro # G401864505


product price: $1,859.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
23.89 in
Depth
22 in
Height
51.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSC24TK
Zoro #
G401864505
UPC #
-
Country of Origin
United States

Dimensions

Width
23.89 in
Depth
22 in
Height
51.89 in

Description

Achieve the same storage capabilities of an endoscope cabinet with your Savary-Gilliard® Dilators! This new vertical dilator storage cabinet from the design and engineering team at Harloff can accommodate up to 24 dilators for storage and gravity drying. Our tall Savary dilator storage cart can hang dilators up to 39" in length, and comes with your choice of three lock options.


  • • Each Savary dilator storage cabinet can hold up to 24 individual dilators, varying in size from 5mm (15 French) to 20mm (60 French) and up to 39" in length
  • • Includes 4 Savory Pull out slides that each hold six dilators for easy access to similar sized dilators at one time
  • • Sturdy, fully welded steel body
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster & 2 braking casters
  • • Industry only fully curved protective bumper
  • • Durable scratch resistant heat sealed powder coat finish
  • • 1-Year Limited Warranty on any bought-out parts

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.