Zoro Homepage

Thin Profile Narcotics Cabinet, Locking Outer Door, Locking Inner Door

  • Mfr # NC16A12-DT2

  • Zoro # G301864513


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Depth
4 in
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC16A12-DT2
Zoro #
G301864513
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Depth
4 in
Height
16 in

Description

Ideal for DEA controlled substance secure storage, this tall double door narcotics cabinet is constructed from heavy-duty 20 gauge steel and provides safekeeping for up to three rows of narcotics. Contents are stored behind an outer door and inner door, both of which use high security pick-resistant tubular locks that come with four keys per lock. Each beige narcotics cabinet includes two adjustable and/or removeable shelves that can easily be affixed to multiple mounting points inside the cabinet. To comply with most JCAHO and state regulations for DEA approved safes, this tall double door narcotics cabinet should be mounted to a wall, floor or other solid, non-mobile surface with the included mounting hardware and using the pre-drilled holes in the back of the cabinet. This DEA controlled substance secure storage cabinet has outer dimensions of 16′′ H x 12′′ W x 4′′D and has a vertical orientation. Make narcotics storage easier and safer than ever before by using this tall double door narcotics cabinet at your facility.


  • • Heavy duty 20 gauge steel
  • • Dual inner door and outer door construction
  • • Two high security pick-resistant tubular locks
  • • Four keys per lock included
  • • Unique lock sequences – all cabinets are keyed differently
  • • Full length stainless steel pinned door hinges prevent pin removal
  • • One adjustable and removable shelf with the choice of 4 shelf locations
  • • Predrilled holes in the back for mounting on a wall, cabinet or other solid surface (wall mounting hardware included)
  • • Two internal adjustable or removable shelves
  • • 12-Year Manufacturer’s Warranty on shipments to US and Canada, 5-Year Manufacturer’s Warranty on all other International shipments. 1-Year Limited Warranty on any bought-out parts

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.