Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three Quarter Height Double Column Medical Storage Cabinet, Glass Doors, Key Lock

  • Mfr # MSPM62-00GK

  • Zoro # G101864454


product price: $5,269.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Width
42 in
Depth
27.8 in
Height
55.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPM62-00GK
Zoro #
G101864454
UPC #
-
Country of Origin
United States

Dimensions

Width
42 in
Depth
27.8 in
Height
55.6 in

Description

MedStor Max locked medical supply cabinets are built to last using professional grade design and manufacturing for medical-grade applications. We build your storage cabinet on wheels using industry best 5" quiet rolling Tente® casters for superior mobility. Cabinets also feature sleek door handles, hinged doors, recessed push handles for stacking against walls or other cabinets and the largest selection of locking options in the industry. This model, a 3/4 height double column key locked medical supply cabinet, has interior side panels with 33 insertion points in each column which allows the customization of your cabinet with any combo of trays, baskets, shelves or other accessories. The interior also features a true 24" interior cabinet depth able to store boxes two feet deep and optional dimming LED lights which toggle on/off when the door is opened or closed. Each storage cabinet is engineered and manufactured in the U.S.A., delivers fully assembled and comes with a industry-leading twelve year limited manufacturer’s warranty.


  • • Unmatched quality of construction built to last using professional grade design and manufacturing for medical-grade applications
  • • Largest selection of locking options in the industry including badge entry and WiFi-capable locks
  • • Improved, better refined aesthetics featuring sleek door handles and hinged doors
  • • Stacks flush with walls or other cabinets we don’t use easily misplaced removable handles or bulky exterior hardware
  • • Doors can swing up to 270 degrees, great for leaving cabinets open during busy days
  • • Features a true 24" interior cabinet depth able to store boxes two feet deep
  • • Customize your cabinet with any combo of trays, baskets, shelves or accessories/packages
  • • Interior side panels allow 33 insertion points within each column creating a system of multiple organization possibilities
  • • Industry best 5" quiet rolling Tente® casters for superior mobility - one steering and one braking caster
  • • 12-Year Limited Manufacturer’s Warranty, 1-Year Limited Warranty on any bought-out parts

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.