Triple Glove Box Container for M-Series or A-Series Medical Carts, Rail Clip Mount

  • Mfr # GLOVEBOX3RC

  • Zoro # G401873118


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
10.6 in
Depth
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLOVEBOX3RC
Zoro #
G401873118
UPC #
-
Country of Origin
United States

Dimensions

Height
16 in
Width
10.6 in
Depth
3.6 in

Description

Capable of storing up to three boxes of standard-sized medical gloves, this is the perfect accessory for disposable medical glove storage. This medical cart triple glove box container keeps your glove boxes securely in place and can be easily affixed to any M-Series or A-Series medical cart by attaching the two accompanying rail clips to your cart’s side rail. Despite its heavy-duty steel construction, this glove box container weighs just three pounds so it won’t negatively affect your cart’s maneuverability. This medical cart triple glove box container is a crucial accessory as disposable medical gloves offer the first line of defense in effectively protecting healthcare workers from infections and other bacterial hazards they may face in their workplace.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.