Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unit Dose Medication Box Cart

  • Mfr # SL420BOX

  • Zoro # G401929587


product price: $5,429.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Width
43 in
Depth
23.5 in
Height
45.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL420BOX
Zoro #
G401929587
UPC #
-
Country of Origin
United States

Dimensions

Width
43 in
Depth
23.5 in
Height
45.75 in

Description

Standard Unit-Dose Box Cart with BEST® Lock, Capacity of 420 Boxes, Standard Package Includes Pull-out Shelf, Internal Drawer Dividers and Locking Narcotics Box. Dual Column Cart – Single Wide Narcotics Box.


  • • Painted steel cabinet and aluminum drawers
  • • Dual column medication cart
  • • Capacity of 420 unit-dose boxes, 42 per drawer
  • • BEST® brand lock on cabinet; Illinois lock on narcotics drawer
  • • Ball-bearing, full extension drawer slides
  • • Painted steel pull-out side shelf
  • • Plastic replaceable top with integrated push handles
  • • Protective gray corner bumpers
  • • 5" ball-bearing premium rubber casters, full swivel, 2 with toe locking brake and 1 directional
  • • Hard-baked powder coat finish

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.