Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Sharps Container Bracket for M-Series or A-Series Carts

  • Mfr # UNIVBRKT

  • Zoro # G901873083


product price: $78.95
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
8.5 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNIVBRKT
Zoro #
G901873083
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
8.5 in
Depth
4 in

Description

This universal sharps container bracket features a unique design that is engineered to attach a variety of differently sized sharps containers and waste containers to medical carts. Each bracket features a black, adjustable velcro strap that is capable of holding multiple brands and sizes of sharps containers with a circumference of up to 26′′. Constructed from our finest lightweight aluminum material, the mounting bracket weighs just under one pound and is easy to attach directly to the side of any Harloff-produced medical cart. Avoid spilling potentially hazardous materials stored within your waste containers by properly securing them to your cart with this universal sharps container bracket from Harloff!

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.