Zoro Homepage

Utility Basket for M-Series or A-Series Carts, Direct Mount

  • Mfr # BASKETDM

  • Zoro # G801873077


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Height
5.25 in
Width
13.5 in
Depth
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BASKETDM
Zoro #
G801873077
UPC #
-
Country of Origin
United States

Dimensions

Height
5.25 in
Width
13.5 in
Depth
7.5 in

Description

The BASKETDM medical cart utility basket offers an additional external storage option for any M-Series or A-Series medical cart produced by Harloff. This sturdy basket is constructed from plastic coated wire and is an easy access solution to hold handheld medical supplies, tools and accessories without needing to open cart drawers. Each medical cart utility basket come in Harloff’s standard white color option and weigh less than two pounds. The BASKETDM is easy for customers to affix directly to the outside of your cart thanks to the self-tapping screws with that keep each basket firmly in place.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.