Zoro Homepage

Utility Hooks for M-Series or A-Series Carts, Set Of 2

  • Mfr # UHOOKS2

  • Zoro # G601873109


product price: $54.99
/ea

Key Features

Height
3.5 in
Width
0.38 in
Depth
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHOOKS2
Zoro #
G601873109
UPC #
-
Country of Origin
United States

Dimensions

Height
3.5 in
Width
0.38 in
Depth
1.63 in

Description

Utility hooks are just one of the many products that make up Harloff’s vast offering of medical cart accessories. Each pair of sturdy, durable hooks is made of brushed aluminum and comes in a standard silver color. All medical cart utility hooks measure at the same dimensions of 3.5′′ H x 0.375′′ W x 1.625′′ D. Like the majority of our medical cart accessories, Harloff utility hooks can be affixed to any M-series or A-series cart in a variety of set places on either the back or sides of carts. Each pair of hooks can be used for a variety of purposes including holding ambu bags, oxygen tubing, masks and other packaged disposables. Utility hooks come pre-mounted, at no increase to Harloff’s set utility hooks price, on any cart when purchased together. If ordered as a separate or individual item, utility hooks can be easily mounted by the customer thanks to Harloff’s pre-drilled accessory mounting holes.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.