Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Value Line Med-Bin Medication Cart with Key Lock, 6 Drawers and 12 Medication Bins.

  • Mfr # VLT12BIN5

  • Zoro # G201929596


product price: $2,689.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Width
29.5 in
Depth
22.5 in
Height
46.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLT12BIN5
Zoro #
G201929596
UPC #
-
Country of Origin
United States

Dimensions

Width
29.5 in
Depth
22.5 in
Height
46.75 in

Description

Value Line Bin Cart with Key Lock, Includes 12 each 5′′ Bins, Standard Package includes Top Rail, Pull-Out Shelf and Locking Narcotics Box in 1/3 of Bottom Drawer. Bin Dividers and Labels Included.


  • • Painted steel cabinet and drawers
  • • Tall cabinet with key lock with 4 keys
  • • Internal locking narcotics box in top 9" drawer
  • • Pull out side shelf
  • • Includes 12 Harloff 5" medication bins with dividers and labels
  • • Bumper frame with projected front casters and (4) corner bumpers
  • • 5" ball-bearing premium casters, all full swivel, - one with brake, one directional
  • • Painted steel top rail/push handle
  • • Removable plastic top
  • • Full extension ball-bearing drawer slides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.