Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Value Punch Card LTC Med Cart, 600 Punch Card Capacity, Key Lock

  • Mfr # VLT480PC

  • Zoro # G501929531


product price: $2,739.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Width
33 in
Depth
22.5 in
Height
46.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLT480PC
Zoro #
G501929531
UPC #
-
Country of Origin
United States

Dimensions

Width
33 in
Depth
22.5 in
Height
46.75 in

Description

Harloff builds the best medication carts for sale in the industry with an emphasis on longevity, functionality and security. This single column medication is designed to hold up to 600 punch cards, but is best used with a combination of punch cards, pill bottles, liquid storage and other supplies. Like most LTC med carts, this cart is highly mobile thanks to its premium 5′′ ball-bearing casters plus a top rail/push handle for easy manueverability from room to room. This punch card cart is secured with a key lock with four keys, and one cart drawer includes a narcotics storage box secured by an Illinois lock. Other features of this LTC med cart include a pull-out shelf, a removeable plastic top, protective bumpers and adjustable punch card dividers on every 9.75′′ deep drawer.


  • • Single column medication cart for punch card and liquid storage with a maximum capacity of 600 punch cards
  • • Includes one single width locking narcotics drawer with an Illinois lock
  • • Key lock on cabinet with four keys
  • • Painted steel cabinet with aluminum drawers
  • • Durable scratch resistant heat sealed powder coat finish
  • • Pull-out shelf
  • • Ball-bearing, full extension drawer slides
  • • Painted steel top rail / push handle
  • • Removeable plastic top
  • • 5" ball-bearing premium rubber casters, full swivel, two with toe locking brake and one directional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.