Shop HARLOFF

Value Punch Card Medication Cart for Seniors, 300 Punch Card Capacity, Key Lock

  • Mfr # VLT240PC
  • Zoro # G701929621

product price: 
$
2,259.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
21.3 in
Depth
21.5 in
Height
47 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VLT240PC
Zoro #
G701929621
UPC #
-
Country of Origin
United States

Dimensions

Width
21.3 in
Depth
21.5 in
Height
47 in

Description

This medication cart for senior residences, skilled nursing facilities and long term care homes has a capacity for storing up to 300 punch cards or for the storage of a mix of liquids, pill bottles and blister packs. The top 9′′ drawer includes a locking narcotics box for securing punch cards or opioid bottles. This mobile medication cart for seniors comes equipped with 5" ball-bearing premium rubber casters and is easy to maneuver using the top rail. The antimicrobial plastic top combined with the pull out shelf provides plenty of workspace for writing and medication preparation and each drawer comes with full extension drawer slides for accessing drawer contents. Other features include adjustable punch card row dividers, protective bumpers and Harloff’s robust twelve year manufacturer’s warranty. This is an excellent choice if you are considering a new medication cart for seniors in your skilled nursing facility or senior residence.


  • • Single column medication cart for punch card and liquid storage with a maximum capacity of 300 punch cards
  • • Includes one in-drawer single width locking narcotics box in top 9" drawer; comes with an Illinois lock with four keys
  • • Tall cabinet with key locking system with four keys
  • • Painted steel cabinet with aluminum drawers
  • • Durable scratch resistant heat sealed powder coat finish
  • • Pull-out shelf
  • • Taller drawer height for increased capacity
  • • Ball-bearing, full extension drawer slides
  • • Painted steel top rail/push handle
  • • Antimicrobial plastic top, removable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.