Zoro Homepage

Value Punch Card Medication Cart with E-Lock, 450 Punch Card Capacity

  • Mfr # VLT360EPC

  • Zoro # G001929567


product price: $2,609.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
29.5 in
Depth
22.5 in
Height
46.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLT360EPC
Zoro #
G001929567
UPC #
-
Country of Origin
United States

Dimensions

Width
29.5 in
Depth
22.5 in
Height
46.75 in

Description

This medication cart with e-lock includes one 3′′ top multipurpose drawer and three 9.75′′ drawers designed to accommodate punch cards, providing a 450 punch card maximum capacity or any combination of punch cards plus liquid storage and bottles. One drawer includes an single width locking narcotics box with it’s own lock, helping you stay in compliance for Schedule I and II narcotics that must be secured by a double locking system. The main cart is secured by an electronic pushbutton lock that can store up to twenty user codes, may be programmed in the field and which includes a key lock override. Other features of this medication cart with e-lock include a painted top rail, a pull-out shelf, an antimicrobial plastic top, 5′′ casters for mobility, full extension drawer slides and adjustable punch card row dividers included in every large drawer. For a great mix of high security and a large punch card capacity, this value punch card medication cart with e-lock can’t be beat.


  • • Single column medication cart for punch card and liquid storage with a maximum capacity of 450 punch cards
  • • Includes one in-drawer single width locking narcotics box in top 9" drawer; comes with an Illinois lock with four keys
  • • Basic Electronic Pushbutton Lock with Key Lock Override
  • • Pull-out shelf
  • • Taller drawer height for increased capacity
  • • Ball-bearing, full extension drawer slides
  • • Painted steel top rail/push handle
  • • Antimicrobial plastic top, removable
  • • Protective gray corner bumpers
  • • 5" ball-bearing premium rubber casters, full swivel, two with toe locking brake and one directional

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.