Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Value Unit-Dose Box Medication Cart with Key Lock and Capacity of 216 Boxes

  • Mfr # VLT216BOX

  • Zoro # G101929573


product price: $2,809.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
29.5 in
Depth
22.5 in
Height
46.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLT216BOX
Zoro #
G101929573
UPC #
-
Country of Origin
United States

Dimensions

Width
29.5 in
Depth
22.5 in
Height
46.75 in

Description

Value Unit-Dose Box Cart with Key Lock, Capacity of 216 Boxes, Standard Package Includes Top Rail/Push Handle, Pull-out Side Shelf, Internal Drawer Dividers and Locking Narcotics Box in 1/3 of Bottom Drawer.


  • • Painted steel cabinet and drawers
  • • Tall cabinet with key locking system with 4 keys
  • • Internal locking narcotics box in bottom 9" drawer
  • • Capacity of up to 216 unit dose boxes or 60 sections for strip packaging
  • • Pull out Side shelf
  • • Bumper frame with projected front casters and (4) corner bumpers
  • • 5" ball-bearing premium casters, all full swivel - one with brake, one directional
  • • Painted steel top rail/push handle
  • • Removable plastic top
  • • Full extension ball-bearing drawer slides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.