Zoro Homepage

AKG Closed Back Studio Headphn

  • Mfr # 3169H00020

  • Zoro # G608762345


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Cable Length
9.84 ft
Earpiece Design
Over-the-head
Earpiece Type
Binaural
Impedance
32 Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3169H00020
Zoro #
G608762345
UPC #
885038038788
Country of Origin
United States

Dimensions

Cable Length
9.84 ft
Driver Size
1.57"

Details

Color
Matte Black
Item
Headphone
Earpiece Design
Over-the-head
Earpiece Type
Binaural
Impedance
32 Ohm
Sound Mode
Stereo
Maximum Frequency Response
16 Hz to 20 kHz
Connectivity Technology
Wired
Host Interface
Mini-phone (3.5mm)

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.