This item is Discontinued.

Harman Professional Solutions Akg Dms300 Vocal Set 510025200

Akg Dms300 Vocal Set (Discontinued)

  • Mfr # 510025200
  • Zoro # G2999957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
510025200
Zoro #
G2999957
UPC #
885038040668
Country of Origin
Unknown

Dimensions

Height
1.7"
Width
7.9"
Depth
7.2"

Details

Product Type
Wireless Microphone System
Operating Range
98.43 ft
Battery Chemistry
Alkaline
Battery Run Time
12 Hour

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.