Zoro Homepage

AMX N2300 Stand Alone 4K Encdr

  • Mfr # FGN2312-SA

  • Zoro # G508670757


product price: $1,284.41
/ea
Free Shipping & Returns

Key Features

HDMI
Yes
Series
N2300
Mounting
Rack-mountable
Network (RJ-45)
Yes
Max. Resolution
4096 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGN2312-SA
Zoro #
G508670757
UPC #
718878025758
Country of Origin
United States

Dimensions

Height
1.1"
Depth
5.5"
Width
7.9"

Details

HDMI
Yes
Series
N2300
Mounting
Rack-mountable
Network (RJ-45)
Yes
Max. Resolution
4096 x 2160
VGA
Yes
Item
Video Encoder
Functions
Video Encoding, Video Streaming, Audio Embedding, Video Scaling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.