BLK ROUND GRILLE C447 EA=6GRL
Mfr # JBL-MTC-447BG
Zoro # G022807141
product price: $344.99
/ea
Free Shipping & Returns
Key Features
For Use With
Compatible Products:JBL Control 447LP Two-Way Coaxial Ceiling LoudspeakerJBL Control C447C/T In-Ceiling Speaker
Compatible Speaker Size
6.50 in
Color
Black
Features
Repaintable
Grill Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBL-MTC-447BG
Zoro #
G022807141
UPC #
691991043277
Country of Origin
China
Dimensions
Compatible Speaker Size
6.50 in
Details
For Use With
Compatible Products:JBL Control 447LP Two-Way Coaxial Ceiling LoudspeakerJBL Control C447C/T In-Ceiling Speaker
Color
Black
Item
Speaker Grill
Features
Repaintable
Grill Shape
Round
Description
Black round grille for Control 447C/T and 447LP (1 = pack of 6 grilles)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.