Crown 800 Amplifier - 400 W RMS - 2 Channel - Dark Gray - 20 Hz to 20 kHz

  • Mfr # NXLI8000US

  • Zoro # G008665741


product price:  $403.99
/ea
Free Shipping & Returns

Key Features

Frequency Response - Speakers
20 Hz to 20 kHz
Impedance
8 Ohm
Height
3.5"
Color
Dark Gray
Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NXLI8000US
Zoro #
G008665741
UPC #
871015006895
Country of Origin
United States

Dimensions

Height
3.5"
Width
19"
Depth
12.4"

Details

Frequency Response - Speakers
20 Hz to 20 kHz
Impedance
8 Ohm
Color
Dark Gray
Number of Analog Audio Inputs
2
Audio Channels
2
Series
XLi
Item
Amplifier
Watt (RMS)
400 W
Output Wattage
400 W
Number of Channels
2
Audio Inputs
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.