This item is Discontinued.

Harman Professional Solutions Crown DriveCore Install 2|300 Amplifier - 600 W RMS - 2 Channel - 20 Hz to 20 kHz - 375 W DCI2X300-U-USFX

Crown DriveCore Install 2|300 Amplifier - 600 W RMS - 2 Channel - 20 Hz to 20 kHz - 375 W (Discontinued)

  • Mfr # DCI2X300-U-USFX
  • Zoro # G008857504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCI2X300-U-USFX
Zoro #
G008857504
UPC #
691991008771
Country of Origin
United States

Dimensions

Width
19"
Height
3.5"
Depth
14.3"

Details

Frequency Response - Speakers
20 Hz to 20 kHz
Impedance
8 Ohm
Operating Power Consumption
375 W
Audio Channels
2
Input Voltage
230 V AC, 120 V AC
RMS Output Power
600 W
Series
DCi
Item
Amplifier

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.