Crown DriveCore Install 8, 300 Amplifier - 2400 W RMS - 8 Channel - 20 Hz to 20 kHz - 1400 W

  • Mfr # DCI8X300UUSFX

  • Zoro # G208665749


product price:  $5,570.00
/ea
Free Shipping & Returns

Key Features

Number of Channels
8
Frequency Response - Speakers
20 Hz to 20 kHz
Impedance
8 Ohm
Voltage
120 V AC
Watts
2400 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCI8X300UUSFX
Zoro #
G208665749
UPC #
691991008856
Country of Origin
United States

Dimensions

Height
3.5"
Depth
14.3"
Width
19"

Details

Number of Channels
8
Frequency Response - Speakers
20 Hz to 20 kHz
Impedance
8 Ohm
Voltage
120 V AC
Watts
2400 W
Item
Amplifier
Input Voltage
120 V AC, 230 V AC
Operating Power Consumption
1400 W
RMS Output Power
2400 W
Audio Channels
8
Series
DCi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.