Zoro Homepage

Jbl 2.0 Active Soundbar

  • Mfr # PSB1

  • Zoro # G1907659


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
3.5"
Overall Width
35.4"
Features
Remote Control, Auto Standby
Depth
2.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB1
Zoro #
G1907659
UPC #
691991007965
Country of Origin
Unknown

Dimensions

Height
3.5"
Overall Width
35.4"
Depth
2.6"

Details

Item
Sound Bar Speaker
Color
Black
Features
Remote Control, Auto Standby
Mount Type
Wall Mountable
Speaker Configuration
2
Compatibility
TV
Placement
Tabletop, Desktop
Maximum Frequency Response
42 Hz to 20 kHz
Includes
Pro SoundBar PSB-1 2.0 Channel Commercial-Grade Soundbar Owner's Manual 2 x Brackets
Number of Speakers
2.0

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.