Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jbl Aio Rechargeable Pa, Eononecompactna

  • Mfr # EONOneCompactNA

  • Zoro # G1916226


product price: $775.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Bluetooth Compatible
Yes
Height
16.7"
Width
10"
Type
Tweeter, Woofer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EONOneCompactNA
Zoro #
G1916226
UPC #
691991016288
Country of Origin
Unknown

Dimensions

Height
16.7"
Width
10"
Depth
11.5"

Details

Item
Public Address System
Color
Black
Bluetooth Compatible
Yes
Type
Tweeter, Woofer
Features
Rechargeable Battery
Power Source
Battery
Includes
(1) Rechargeable Battery, (1) IEC Charging Cable, (1) Quickstart Guide.
Max. Battery Run Time
12 hr
Number of Input Channels
4
Maximum Battery Run Time
12 Hour

Description

JBL EON ONE Compact All-in-One Rechargeable Personal PA - Battery - Bluetooth - Battery Rechargeable - 12 Hour - Portable - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.