Zoro Homepage

JBL Commercial Amplifier

  • Mfr # NCSA1300Z0US

  • Zoro # G108665702


product price: $768.00
/ea
Free Shipping & Returns

Key Features

Frequency Response - Speakers
20 Hz to 20 kHz
Impedance
8 Ohm
Includes
Commercial CSA 1300Z Amplifier, (1) Rack mounting kit
Height
3.5"
Width
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCSA1300Z0US
Zoro #
G108665702
UPC #
691991004087
Country of Origin
United States

Dimensions

Height
3.5"
Width
17"
Depth
10.8"

Details

Frequency Response - Speakers
20 Hz to 20 kHz
Impedance
8 Ohm
Includes
Commercial CSA 1300Z Amplifier, (1) Rack mounting kit
Ethernet
Yes
Green Environmental Attribute
Environmentally Friendly
Audio Channels
1
Number of Analog Audio Inputs
2
Operating Power Consumption
130 W
Total Harmonic Distortion (THD)
0.005
Item
Amplifier
Watt (RMS)
300 W
Series
CSA

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.