JBL Commercial CSMA 1120 Amplifier - 120 W RMS - 1 Channel - 1 kHz - 40 W - Ethernet

  • Mfr # NCSMA1120UUS

  • Zoro # G708857682


product price:  $816.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
1
Frequency Response - Speakers
1 kHz
For Use With
JBL CSR-V in-wall volume controls
Audio Inputs
4
Voltage
100 to 240 VAC, 50/60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCSMA1120UUS
Zoro #
G708857682
UPC #
871015007359
Country of Origin
United States

Dimensions

Height
1.7"
Width
8.6"
Depth
11.9"

Details

Number of Channels
1
Frequency Response - Speakers
1 kHz
For Use With
JBL CSR-V in-wall volume controls
Audio Inputs
4
Voltage
100 to 240 VAC, 50/60Hz
Watts
120
Item
Amplifier
Ethernet
Yes
RMS Output Power
120 W
Energy Star
Yes
Audio Channels
1
Operating Power Consumption
40 W
Environmentally Friendly
Yes
Series
CSMA

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.