JBL Commercial CSMA 180 Amplifier - 80 W RMS - 4 Channel - 1 kHz - 40 W - Ethernet

  • Mfr # NCSMA180UUS

  • Zoro # G308857693


product price:  $612.99
/ea
Free Shipping & Returns

Key Features

Frequency Response - Speakers
1 kHz
Includes
Rack mounting kit
Height
1.7"
Width
8.6"
Ethernet
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCSMA180UUS
Zoro #
G308857693
UPC #
871015007380
Country of Origin
United States

Dimensions

Height
1.7"
Width
8.6"
Depth
11.9"

Details

Frequency Response - Speakers
1 kHz
Item
Amplifier
Includes
Rack mounting kit
Ethernet
Yes
Audio Channels
4
Green Environmental Attribute
Energy Star; Environmentally Friendly
Operating Power Consumption
40 W
Watt (RMS)
80 W
Number of Analog Audio Inputs
6
Voltage
100 to 240 VAC, 50/60Hz
Number of Channels
4
Watts
40 W
Audio Inputs
6
Output Wattage
80 W

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.