JBL Commercial CSMA 2120 Amplifier - 240 W RMS - 2 Channel - 1 kHz - 60 W

  • Mfr # NCSMA2120UUS

  • Zoro # G408857531


product price:  $1,022.99
/ea
Free Shipping & Returns

Key Features

Frequency Response - Speakers
1 kHz
Impedance
8 Ohm
Voltage
120V AC
Includes
Rack mounting kit
Height
1.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCSMA2120UUS
Zoro #
G408857531
UPC #
871015007366
Country of Origin
United States

Dimensions

Height
1.7"
Width
17.2"
Depth
11.9"

Details

Frequency Response - Speakers
1 kHz
Impedance
8 Ohm
Voltage
120V AC
Includes
Rack mounting kit
Item
Amplifier
Operating Power Consumption
60 W
Watt (RMS)
240 W
Audio Channels
2
Green Environmental Attribute
Energy Star; Environmentally Friendly
Number of Analog Audio Inputs
12
Series
CSMA
Energy Star
Yes
Environmentally Friendly
Yes
Input Voltage
27 V DC, 120 V AC, 230 V AC
Number of Channels
2
Audio Inputs
12

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.