Zoro Homepage

JBL Commercial CSR-V Audio Control Device - Wired

  • Mfr # JBLCSRVWHTV

  • Zoro # G508857479


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Wireless
No
Series
CSR
Color
White
Depth
0.7"
Height
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLCSRVWHTV
Zoro #
G508857479
UPC #
691991401367
Country of Origin
United States

Dimensions

Depth
0.7"
Height
4.5"
Width
2.8"

Details

Wireless
No
Series
CSR
Color
White
Item
Audio Control Device
Mounting
Wall Mountable
Compatibility
JBL Mixers: CSM-21, CSM-32
Connectivity Technology
Wired
For Use With
JBL Mixers: CSM-21 CSM-32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.