Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JBL EON710 10 in. PWRD LOUDSPKR

  • Mfr # JBLEON710NA

  • Zoro # G908665407


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Wireless
Color
Black
For Use With
PA System
Power Source
AC
Depth (In.)
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLEON710NA
Zoro #
G908665407
UPC #
691991035180
Country of Origin
United States

Dimensions

Depth (In.)
12"
Width
13.1"
Height
23.1"

Details

Item
Speaker System
Corded/Wireless
Wireless
Color
Black
For Use With
PA System
Power Source
AC
Watt (RMS)
650 W
Features
Equalizer, Digital Signal Processing (DSP), LCD Display, Handle, Built-in Mixer, LED Indicator
Frequency Response
52 Hz to 20 kHz
Series
EON700
Bluetooth
Yes
Mounting
Pole-mountable
Watts
650 W
Primary Color
Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.