Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JBL EON712 12 in. PWRD LDSPKR

  • Mfr # JBLEON712NA

  • Zoro # G208665473


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Wireless
Color
Black
Height
26.4"
Frequency Response
40 Hz to 20 kHz
Width
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLEON712NA
Zoro #
G208665473
UPC #
691991035135
Country of Origin
United States

Dimensions

Height
26.4"
Width
15"

Details

Item
Speaker System
Corded/Wireless
Wireless
Color
Black
Frequency Response
40 Hz to 20 kHz
Features
Digital Signal Processing (DSP), Built-in Mixer, Equalizer, Ergonomic Handle, LCD Display, LED Indicator
Watt (RMS)
650 W
Power Source
AC
Mounting
Pole-mountable
Bluetooth
Yes
Series
EON700
Primary Color
Black
Watts
650 W

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.