Premium Tea, Organic Earl Grey Supreme Black Tea, Individually Wrapped Tea Bags, 20PK
Mfr # HSF30686
Zoro # G916451207
product price:Â $7.99
/pk 20, $0.40/ea
Sold in multiples of 2 for $15.98
Key Features
Kosher
Yes
Beverage Type
Black Tea
Standards
Kosher Certified; Fair Trade Certified; USDA Organic
Beverage Package Style
Tea Bag
Size
Single Serving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSF30686
Zoro #
G916451207
UPC #
-
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Kosher
Yes
Beverage Type
Black Tea
Item
Tea Bags
Standards
Kosher Certified; Fair Trade Certified; USDA Organic
Beverage Package Style
Tea Bag
Beverage Flavor
Organic Earl Grey Supreme
Description
A traditional staple in many households, this tea is ideal whenever you need a comforting cup. Premium teas, meticulously selected. Individually wrapped tea bags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.