1 1/2 in Handle Bolt, Silver
Mfr # 782
Zoro # G4673812
product price: $0.26
/eaKey Features
Length
1 1/2 in
Material
Steel
Color
Silver
Accessory Type
Handle Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
782
Zoro #
G4673812
UPC #
-
Country of Origin
China
Dimensions
Length
1 1/2 in
Details
Item
Handle Bolt
Material
Steel
Color
Silver
Accessory Type
Handle Bolt
Description
Handle Bolt, Material Steel, Overall Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.