Shop HARPER
See all product information
Create Account
12 in. Metal Dust Pan, 4-Pack
- Mfr # 10000-07761
- Zoro # G123309919
product price:Â
$
56.99
/ea
Key Features
Length
1 in
Material
Metal
Height
13.8 in
Color
Black
Includes
4 Dustpans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000-07761
- Zoro #
- G123309919
- UPC #
- 049206101913
- Country of Origin
- China
Dimensions
- Length
- 1 in
- Height
- 13.8 in
- Width
- 11.5 in
Details
- Item
- Dustpan
- Material
- Metal
- Color
- Black
- Includes
- 4 Dustpans
Description
Harper has been providing high quality cleaning tools to both professionals and homeowners since 1900. This highly durable dust pan is crafted from solid steel and provides plenty of dust and dirt collection space. The 5-inch handle features a convenient hole for hanging for easy storage when not in use. Built-in grooves at the top of the pan are designed to clean your brush, collecting every last speck of dirt and helping to prolong the life of your brush.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.