Zoro Homepage

4-1/4"L Black/White Brush Head

  • Mfr # H356

  • Zoro # G1241121


product price: $12.45
/ea
Sold in multiples of 6 for $74.70

Key Features

Brush Type
Brush Head
Bristle Color
Black/White
Brush Length
4-1/2 in
Handle Length
Not Included
Handle Color
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H356
Zoro #
G1241121
UPC #
098991356428
Country of Origin
United States

Dimensions

Brush Length
4-1/2 in
Handle Length
Not Included
Bristle Length
3 3/4 in
Trim Length
3 3/4 in
Overall Length
4 1/4 in

Details

Brush Type
Brush Head
Bristle Color
Black/White
Handle Color
Not Included
Bristle Material
Polystyrene
Handle Material
Not Included
Item
Brush Head
Features
Heavy-Duty Structural Foam Resin Block

Description

Brush Head, Bristle Material Durastrand, Handle Length Plastic, Handle Material Plastic, Overall Length 4 1/4 in, Bristle Color Black, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.