8" Utility Scrub Brush, All Purpose
Mfr # H281
Zoro # G9580956
product price: $6.19
/eaSold in multiples of 12 for $74.28
Key Features
Brush Type
Scrub Brush
Bristle Material
Synthetic Fiber
Features
8 in Overall Length; Good for Fleets, Heavy-Duty Trucks, RV and Light Industrial Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H281
Zoro #
G9580956
UPC #
-
Country of Origin
China
Details
Brush Type
Scrub Brush
Bristle Material
Synthetic Fiber
Item
Utility Scrub Brush,All Purpose,8 in
Features
8 in Overall Length; Good for Fleets, Heavy-Duty Trucks, RV and Light Industrial Use
Description
Utility Scrub Brush,All Purpose,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.