Shop HARPER
See all product information
Create Account
Bamboo Dust Mop Pad, Smooth Surfaces, Wet/Dry, Wraparound
- Mfr # 37501400
- Zoro # G723309906
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Key Features
Length
5.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37501400
- Zoro #
- G723309906
- UPC #
- 049206155572
- Country of Origin
- China
Dimensions
- Length
- 5.71 in
Details
- Item
- Mop Pad
Description
With simple, sustainable products from Live.Love.Clean. by Harper, you can clean your home while feeling good about the tools that make it possible. Bamboo grows astonishingly fast and helps to prevent soil erosion, making it a strong and sturdy, Earth-friendly alternative to plastic. And it’s not just a trend! Our brooms, mops, and brushes really work to pick up the finest dust, dirt, crumbs, and even pet hair. Live.Love.Clean. by Harper: Sustainable, Durable, Effective, Responsible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.